Motion
Molykote G-1502FM

DUPONT
Molykote G-1502FM

Synthetic Bearing & Gear Grease - General Purpose, Aluminum Complex, Homopolymer, Hydrogenated, PAO Base Oil Composition, 2.5 NLGI Grade, 400 g Size, Cartridge Container, White Color, Food Grade, Water Resistant, -40 to +300 °F
MI ITEM #04235835
MFR #Molykote G-1502FM
Price$83.98/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote G-1502FM

Synthetic Bearing & Gear Grease - General Purpose, Aluminum Complex, Homopolymer, Hydrogenated, PAO Base Oil Composition, 2.5 NLGI Grade, 400 g Size, Cartridge Container, White Color, Food Grade, Water Resistant, -40 to +300 °F
MI ITEM #04235835
MFR #Molykote G-1502FM

Mfr description
G-1502FM GRSE,CRT,400G-10CTN
  • Water washout-resistant grease formulated with fully synthetic base oil.
  • Provides excellent adhesion and resists water spray-off to reduce equipment wear and corrosion in water-rich environments.
  • NLGI #2.5 white grease, meets FDA regulation 21 CFR 178.3570 as a lubricant suitable for incidental food contact.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.98/cq

Specifications

Dimensions

  • Container Size
    400 g
  • NLGI Grade
    2.5

Details

  • Application
    Bearings
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Aluminum Complex, Homopolymer, Hydrogenated, PAO Base Oil
  • Container Type
    Cartridge
  • Dropping Point
    +500 °F
  • Flash Point
    500 °F
  • Food Grade
    Food Grade
  • Manufacturer Catalog Number
    4085720
  • Max Operating Temperature
    149 °C
  • Min Operating Temperature
    -40 °C
  • NSF Rating
    H1
  • Product Line
    Molykote®
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    -40 to +300 °F
  • Type
    General Purpose
  • UPC_NO
    077472134663
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)