Motion
66253364053

NORTON ABRASIVES
66253364053

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 14 in, Maximum RPM: 1800 RPM
MI ITEM #04235880
MFR #66253364053
List Price$400.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253364053

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 14 in, Maximum RPM: 1800 RPM
MI ITEM #04235880
MFR #66253364053

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$400.34/each for your price

Overview

Mfr description
66253364053 14 X 1 X 5 38A60KVBE

Specifications

  • Wheel Diameter
    14 in
  • Wheel Thickness
    1 in
  • Center Hole Diameter
    5 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 1 - Straight Wheel
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Wheel Hardness
    K
  • Max Rpm
    1800 rpm
  • UPC_NO
    66253364053
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text