Motion
SHT 45

SKF
SHT 45

Keyless Bushing - 45 mm ID, 70 mm OD
MI ITEM #04235925
MFR #SHT 45
Your Price$519.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 45

Keyless Bushing - 45 mm ID, 70 mm OD
MI ITEM #04235925
MFR #SHT 45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$519.54/each(List $623.45)

Overview

Mfr description
SHT X 45MM BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    12814 lbf
  • Maximum Transmitted Torque
    15360.06 ft-lbs
  • Maximum Transmitted Thrust
    12814 lbf
  • Number Of Locking Screws
    7
  • Screw Size
    M8
  • Overall Length
    63 mm
  • Installation Torque
    117.28 ft-lbs
  • Weight
    2.61 lbs
  • Bore Diameter
    45 mm
  • Bolt Size
    M8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought