Motion
TMC-K900R3SR-FM

SYSTEM PLAST
TMC-K900R3SR-FM

MOD TRANS PLATE,SR ROLLER,8.90IN W
MI ITEM #04235973
MFR #TMC-K900R3SR-FM
Price$127.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
TMC-K900R3SR-FM

MOD TRANS PLATE,SR ROLLER,8.90IN W
MI ITEM #04235973
MFR #TMC-K900R3SR-FM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$127.77/each

Specifications

Dimensions

  • Length
    0.5
  • Plate Length
    8.9 in
  • Plate Thickness
    0.87 in
  • Plate Width
    1.54 in
  • Weight
    0.6
  • Width
    3.3

Details

  • CAD Drawing
  • Color
    Red (Roller)
  • Manufacturer Product Page
  • Material
    PBT (Rollers), POM (Plate)

Overview

Mfr description
16S00024-SR TRANSFER PLATE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought