Motion
555
Pistol Grease Gun - 7500 psi Maximum Operating Pressure, 16 oz Capacity
MI ITEM #04236191
MFR #555
Price$175.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pistol Grease Gun - 7500 psi Maximum Operating Pressure, 16 oz Capacity
MI ITEM #04236191
MFR #555

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$175.68/each

Specifications

Dimensions

  • Operating Pressure
    7500 psi
  • Weight
    3.40 lbs

Details

  • Capacity
    16 oz
  • Flow Rate
    30 oz/stroke
  • Hose Type
    Rigid
  • Includes
    Rigid Extension
  • Maximum Operating Pressure
    7500 psi
  • Product Type
    Grease Guns
  • UPC_NO
    098468105603

Overview

Mfr description
555 GREASE GUN, PISTOL-GRIP W/ RIGID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought