Overview
Mfr description
701-76016-146 STRAIGHT SLEEVE
Specifications
- Bushing MaterialFilament Wound
- Description701-76016-146 STRAIGHT SLEEVE
- SeriesDuralon
- Group & ClassFiber Reinforced Composite
- MaterialDuralon
- TypeSleeve
- Bearing MaterialComposite
- Sleeve Bearing TypePlain Sleeve
- Manufacturer Catalog Number701-76016-146
- Type Of BearingSleeve
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data