Specifications
Dimensions
- Roller Diameter0.5000 in
- Stud Diameter0.1875 in
Details
- Bearing ElementNeedle Rollers
- Manufacturer Upc Number726166030216
- Product TypeCrowned & Flat Cam Followers
- UPC_NO726166030216
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)