Motion
PWTR 45 100 2RS

INA (SCHAEFFLER)
PWTR 45 100 2RS

Crowned Yoke Roller - 100 mm Roller Diameter, 45 mm Bore, 30 mm Roller Width, Sealed
MI ITEM #04236449
MFR #PWTR 45 100 2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
PWTR 45 100 2RS

Crowned Yoke Roller - 100 mm Roller Diameter, 45 mm Bore, 30 mm Roller Width, Sealed
MI ITEM #04236449
MFR #PWTR 45 100 2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Roller Diameter  
    100 mm
  • Roller Width  
    30 mm

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    1300 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    12600 lbf
  • Radial Static Load Capacity
    16900 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    035373322794

Overview

Mfr description
PWTR45 100 2RS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought