Motion
640316
Desiccant Air Dryer - 3/4 NPT Port Size
Mi Item #04236460
MFR #640316
Price$2,842.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Desiccant Air Dryer - 3/4 NPT Port Size
Mi Item #04236460
MFR #640316

Mfr description
640316 SFD DRYER
  • SFD - 27 CFM MLT w/3 filters; 110V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,842.20/each

Specifications

Dimensions

  • Overall Width
    12.0000 in
  • Port Size
    3/4 NPT
  • Weight
    46 lbs

Details

  • Inlet/Outlet NPT
    3/4 in
  • Manufacturer Upc Number
    085311396561
  • Maximum Air Flow
    27 scfm
  • Product Type
    Desiccant Air Dryers
  • Thread Standard
    NPT
  • UPC_NO
    085311396561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)