Motion
640805
Desiccant Air Dryer - 1-1/2 NPT Port Size
MI ITEM #04236465
MFR #640805
Your Price$11,245.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Desiccant Air Dryer - 1-1/2 NPT Port Size
MI ITEM #04236465
MFR #640805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,245.62/each(List $14,057.03)

Overview

Mfr description
640805 SFD DRYER
  • SFD - 120 CFM PLC - 2 dryers w/3 filters, manifold set; 110V

Specifications

  • Port Size
    1-1/2 NPT
  • Overall Width
    11.0000 in
  • Maximum Air Flow
    120 scfm
  • Manufacturer Upc Number
    085311414111
  • UPC_NO
    085311414111
  • Weight
    120 lbs
  • Inlet/Outlet NPT
    1-1/2 in
  • Thread Standard
    NPT
  • Product Type
    Desiccant Air Dryers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text