Motion
17947
Electric Parabolic Aluminized Reflector (PAR) Light Bulb, Base Type: Screw, Base Size: E26 (Medium Edison Screw)
MI ITEM #04236546
MFR #17947
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Parabolic Aluminized Reflector (PAR) Light Bulb, Base Type: Screw, Base Size: E26 (Medium Edison Screw)
MI ITEM #04236546
MFR #17947

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Size
    E26 (Medium Edison Screw)
  • Overall Diameter
    4-3/4 in
  • Overall Length
    5.313 in
  • Wattage
    100 W

Details

  • Base Type
    Screw
  • Bulb Life
    2000 hr
  • Bulb Shape
    Parabolic Aluminized Reflector (PAR)
  • Color
    White
  • Color Temperature
    2900 K
  • Lamp Code
    PAR38
  • Light Output
    1500 lm
  • Lighting Technology
    Halogen
  • Voltage
    120 V

Overview

Mfr description
GE100PAR/H/FL25 FLOODLIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought