Motion
MOL20 1/4 NKW

LOVEJOY INC
MOL20 1/4 NKW

Set Screw Oldham Coupling Hub - 0.2500 in Bore, 0.7870 in OD, 0.9060 in Length, Aluminum, 19000 rpm
MI ITEM #04236574
MFR #MOL20 1/4 NKW
Your Price$73.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MOL20 1/4 NKW

Set Screw Oldham Coupling Hub - 0.2500 in Bore, 0.7870 in OD, 0.9060 in Length, Aluminum, 19000 rpm
MI ITEM #04236574
MFR #MOL20 1/4 NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.43/each(List $80.09)

Overview

Mfr description
MOL20-HUB-1/4-NKW
  • High torsional stiffness. Maximum temperature 176° F (80° C). Aluminum hubs with a Polyacetal insert. Available in setscrew or clamping style hubs

Specifications

  • Screw Clamp Type
    Set Screw
  • Bore Diameter
    0.2500 in
  • Outside Diameter
    0.7870 in
  • Coupling Overall Length
    0.9060 in
  • Length Through Bore
    0.3540 in
  • Hub Material
    Aluminum
  • Max Rpm
    19000 rpm
  • Max Parallel Misalignment
    0.60 in
  • Torsional Stiffness
    974 in-lb/rad
  • Max Angular Misalignment
    3 °
  • Screw Thread Size
    M4
  • Series
    MOL
  • Keyway Size
    No Keyway
  • Manufacturer Upc Number
    685144580894
  • UPC_NO
    685144580894
  • Product Type
    Oldham Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text