Motion
491B
Circuit Breaker Lockout, Tall and Wide Toggles
MI ITEM #04236644
MFR #491B
Price$18.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Circuit Breaker Lockout, Tall and Wide Toggles
MI ITEM #04236644
MFR #491B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.92/each

Specifications

Dimensions

  • Max Plug Size
    2-1/2 x 7/8 in

Details

  • Circuit Breaker Lockout Type
    Single Pole
  • Color
    Red
  • Electrical Equipment Type
    Circuit Breaker
  • Material
    Steel
  • Max Number Of Padlocks
    1
  • Message
    No Message on Device
  • Standards Met
    OSHA 1910.147
  • UPC_NO
    71649229718

Overview

Mfr description
491B MASTER LOCK LOCKOUT
  • Innovative patented Grip Tight™ design effectively locks out circuit breakers
  • Adjust to breaker with simple thumb turn and close clamping handle for a tight grip on the toggle
  • Great strength with universal fit
  • Compact device is easy to carry and easy to store
  • Durable construction with powder-coated steel and reinforced polymer for operation in harsh environments
  • Accepts all American Lock and Master Lock safety padlock shackles and lockout hasp diameters
  • 491B fits wide or tall breaker toggles typically found on hi-voltage/hi-amperage breakers while the 493B fits standard height and tie-bar toggles typically found on 120V and 240V breakers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought