Motion
493B
Circuit Breaker Lockout, Standard Single and Double Toggles
Mi Item #04236646
MFR #493B
Price$14.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Circuit Breaker Lockout, Standard Single and Double Toggles
Mi Item #04236646
MFR #493B

Mfr description
493B LOCKOUT
  • Great Strength with Universal Fit, Compact Lockout Device is Easy to Carry and Easy to Store, Accepts All American Lock and Master Lock Safety Padlock Shackles and Lockout Hasp Diameters, Durable Construction with Powder Coated Steel and Reinforced Polymer for Operation in Harsh Environments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.54/each

Specifications

Details

  • Circuit Breaker Lockout Type
    Single Pole
  • Color
    Red
  • Electrical Equipment Type
    Circuit Breaker
  • Material
    Steel
  • Max Number Of Padlocks
    1
  • Message
    No Message on Device
  • Standards Met
    OSHA 1910.147
  • UPC_NO
    71649229725
  • Voltage
    120 V, 240 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)