Specifications
Dimensions
- Package Size20.7 oz
Details
- Adheres toConcrete
- ApplicationGrouting
- Application Time20 min
- ColorGray
- Functional Cure Time4 hr
- Package TypeDual Cartridge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)