Motion
1AA5FS4
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Female Sae 45˚ Swivel - Steel Material, 1/4 in Hose ID, Female
Mi Item #04236849
MFR #1AA5FS4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Female Sae 45˚ Swivel - Steel Material, 1/4 in Hose ID, Female
Mi Item #04236849
MFR #1AA5FS4

Mfr description
1AA5FS4
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    4
  • End 1 Size
    0.5000 in
  • End 2 Size
    0.882 in
  • Height
    0.88 in
  • Hex Body
    0.5630 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    1.06 in
  • Hose Dash Size
    -4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.17 in
  • Length
    1.98 in
  • Outer Diameter
    0.88 in
  • Overall Length
    1.98 in
  • Overall Weight
    1.01 lb
  • SAE Size
    -4
  • Size
    0.5000 in
  • Thread Size
    1/2-20 UNF
  • Weight
    1.01 lb
  • Width
    0.88 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 45
  • Connection 2 Short Name
    Crimp
  • Connection Type
    1/2-20 UNF
  • End 1 Style
    SAE 45
  • End 1 Thread
    1/2-20
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    UNF
  • Fitting Shape
    Straight
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    1A/Z Series
  • Manufacturer Catalog Number
    1AA5FS4
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Manufacturer Upc Number
    678146126887
  • Material
    Steel
  • Mating Angle
    45 °
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    45 °Flare
  • Seated Angle
    45 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    UNF
  • Thread Type
    1/2-20 UNF
  • Type
    Hose Fitting
  • UPC_NO
    678146126887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)