Motion
YSA 209-2FK

SKF
YSA 209-2FK

Ball Insert Bearing - Cylindrical Bore, 40 mm ID, Adapter Mount Locking
Mi Item #04236879
MFR #YSA 209-2FK
Price$193.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YSA 209-2FK

Ball Insert Bearing - Cylindrical Bore, 40 mm ID, Adapter Mount Locking
Mi Item #04236879
MFR #YSA 209-2FK

Mfr description
YSA 209-2FK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.06/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    33.7 mm
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    35 mm
  • Weight
    1.22 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Adapter Mounted
  • Locking Device Part Number
    H 2309
  • Max Rpm
    4300 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    33.2 kN
  • Radial Static Load Capacity
    21.6 kN
  • Seal Type
    Contact Seal
  • UPC_NO
    7316571058719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)