Motion
114-1257-3

REXNORD INC
114-1257-3

TP BWR1863TK2.25
Mi Item #04236953
MFR #114-1257-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-1257-3

TP BWR1863TK2.25
Mi Item #04236953
MFR #114-1257-3

Mfr description
BWR1863TK2.25 114-1257-3 TOP PLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    2.250 in
  • Chain Pitch  
    19.1 mm
  • Flight Thickness
    4.1 mm
  • Guide Clearance Curve
    34.9 mm
  • Guide Clearance Straight
    33.3 mm
  • Minimum Backflex Radius
    152.4 mm
  • Pin Diameter
    5.3 mm
  • Weight
    1.00 lbs
  • Weight per Foot
    1.34 (Approximate) lb

Details

  • Base Chain Material
    Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Manufacturer Upc Number
    698210105389
  • Operating Temperature Range
    -40 to +180 (Dry) °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)