Motion
R480166638

AVENTICS
R480166638

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.000 in Bore, 30.000 in Stroke Length, MP1 Mount, 0.625 in Rod, 7/16-20 M Thread
MI ITEM #04236959
MFR #R480166638
List Price$1,443.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480166638

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.000 in Bore, 30.000 in Stroke Length, MP1 Mount, 0.625 in Rod, 7/16-20 M Thread
MI ITEM #04236959
MFR #R480166638

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,443.08/each for your price

Overview

Mfr description
R480166638 2X30CMP1PHC 5/8"ROD 7/16-20 M

Specifications

  • Cylinder Operating Pressure
    1500 psi
  • Bore Size
    2.000 in
  • Stroke
    30.000 in
  • Rod Diameter
    0.625 in
  • Rod - Thread Size
    7/16-20 M
  • Cushion Type
    Both Ends
  • Style
    Low Pressure Hydraulic
  • Mounting Type
    MP1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text