Motion
NS1500-24T 1-1/4IN 1KW PA SRL

REXNORD INC
NS1500-24T 1-1/4IN 1KW PA SRL

10200530 / NS1500-24T_1-1/4IN_1KW_PA_SRL
Mi Item #04237533
MFR #NS1500-24T 1-1/4IN 1KW PA SRL
Price$82.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1500-24T 1-1/4IN 1KW PA SRL

10200530 / NS1500-24T_1-1/4IN_1KW_PA_SRL
Mi Item #04237533
MFR #NS1500-24T 1-1/4IN 1KW PA SRL

Mfr description
614-287-1 NS1500-24T 1-1/4 KW SP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.64/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Outside Diameter
    4.5500 in
  • Pitch Diameter  
    4.5240 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.71 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    24
  • Sprocket Type
    Split
  • UPC_NO
    782934724374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)