Motion
92010-26-02

L S STARRETT
92010-26-02

Toothed Band Saw Blade - 250 ft Long
MI ITEM #04237541
MFR #92010-26-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
92010-26-02

Toothed Band Saw Blade - 250 ft Long
MI ITEM #04237541
MFR #92010-26-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    250 ft
  • Thickness  
    0.023 in

Details

  • Constant Or Variable Pitch
    Constant
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Series
    Woodpecker Premium
  • Tooth Form
    Hook
  • Tooth Set
    Raker
  • Tpi
    3
  • Usage Type
    Coil Stock

Overview

Mfr description
92010-26-02

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought