Motion
STH 12 TO 16-6 DZU

SEALMASTER
STH 12 TO 16-6 DZU

Center Pull Take-Up Frame - Center Pull, 6.0000 in Travel, 15.0000 in Length, 7.5625 in Width, 1.7500 in Height, 4.6250 in Bolt Center Length
MI ITEM #04237576
MFR #STH 12 TO 16-6 DZU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
STH 12 TO 16-6 DZU

Center Pull Take-Up Frame - Center Pull, 6.0000 in Travel, 15.0000 in Length, 7.5625 in Width, 1.7500 in Height, 4.6250 in Bolt Center Length
MI ITEM #04237576
MFR #STH 12 TO 16-6 DZU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
STH 12 TO 16-6 DZU 716112
  • Take up frame for Sealmaster® STH center pull housing assembly Painted carbon steel construction

Specifications

  • Frame Type
    Center Pull
  • Travel
  • Overall Length
  • Base Width
  • Overall Height
  • Frame Material
    Cast Iron
  • Finish Coating
    Uncoated
  • Series
    STH
  • Bolt Center To Center Length
    4.6250 in
  • Rod Diameter
    3/8 in
  • Material
    Steel
  • Product Types
    Center Pull
  • Style
    Standard Duty Center Pull
  • Weight
    10.5 lbs
  • Manufacturer Upc Number
    662461210864
  • UPC_NO
    662461210864
  • Manufacturer Catalog Number
    STH 12 TO 16-6 DZU
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text