Motion
3PR0500YL
Premium Rain Jacket - 0.50 mm
MI ITEM #04237620
MFR #3PR0500YL
List Price$35.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Rain Jacket - 0.50 mm
MI ITEM #04237620
MFR #3PR0500YL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$35.33/each for your price

Overview

Mfr description
3PR0500Y-L PVC RSUIT JACKET L
  • Adjustable Hook & Loop Hood Closures
  • 2 Cargo Pockets On Jacket
  • Polyester Lined, .50MM PVC Jacket
  • Reinforced Elbows
  • Rust Resistant Covered Metal Snaps
  • Storm-Fly Front With Zipper
  • Underarm Vents

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Rain
  • High Visibility
    No
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Hood Type
    Attached Hood
  • Material
    Polyester
  • Size
    L
  • Color
    Yellow
  • Chest Size
    54 in
  • Closure Type
    Snap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought