Motion
3PR0501YL
Rain Suit - Yellow Color, Attached, PVC/Polyester Material
MI ITEM #04237621
MFR #3PR0501YL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Suit - Yellow Color, Attached, PVC/Polyester Material
MI ITEM #04237621
MFR #3PR0501YL

Mfr description
3PR0501Y-L PVC RSUIT PANTS L
  • Adjustable Hook & Loop Waist Closure
  • Full Elastic Suspenders With Quick Release Buckles
  • Inside Zip Pocket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Thickness
    0.0197 in | 0.50 mm

Details

  • Boots Shoes Included
    Boots / Shoes Not Included
  • Closure Type
    Snap
  • Color
    Yellow
  • Country of Origin
    China
  • Flame Resistant
    No
  • Garment Style
    Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Rain
  • High Visibility
    No
  • Hood Type
    Attached
  • Includes
    Bib Overall
  • Material
    PVC/Polyester
  • Pant Type
    Bib Overalls
  • Product Line
    Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)