Motion
AFM40-N06D-2Z-X2141

SMC CORP OF AMERICA
AFM40-N06D-2Z-X2141

Mist Separator - 3/4 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl
MI ITEM #04237622
MFR #AFM40-N06D-2Z-X2141
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM40-N06D-2Z-X2141

Mist Separator - 3/4 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl
MI ITEM #04237622
MFR #AFM40-N06D-2Z-X2141

Mfr description
AFM40-N06D-2Z-X2141 MIST SEPERATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    3/4 NPT
  • Weight
    0.97 lbs

Details

  • Bowl Options
    Metal Bowl
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Mist Separator
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)