Motion
AMG450C-N06D-X19

SMC CORP OF AMERICA
AMG450C-N06D-X19

Water Separator - 145 psi, 1 MPa Max, 0.7500 in Ports, Automatic Drain, Metal Bowl With Sight Glass
Mi Item #04237625
MFR #AMG450C-N06D-X19
Price$312.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMG450C-N06D-X19

Water Separator - 145 psi, 1 MPa Max, 0.7500 in Ports, Automatic Drain, Metal Bowl With Sight Glass
Mi Item #04237625
MFR #AMG450C-N06D-X19

Mfr description
AMG450C-N06D-X19 WATER SEPERATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.00/each

Specifications

Dimensions

  • Body Size
    450C
  • Port Size
    0.7500 in
  • Weight
    3.31 lbs

Details

  • Additional Details
    Options: Fluororubber material | medium air pressure | drain guide | IN-OUT reversal direction | degreasing wash | white vaseline
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Type
    Water Separator
  • Flow Rate
    2200 l/min
  • Max Pressure
    1.0 MPa, 10 bar
  • Maximum Flow Rate
    78 scfm, 2200 l/min
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Series
    AMG
  • Thread Standard
    NPT
  • Type
    Air Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)