Motion
13532
Pipe Wrench - 48 in OAL, 6 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
Mi Item #04237725
MFR #13532
Price$520.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 48 in OAL, 6 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
Mi Item #04237725
MFR #13532

Mfr description
13532 48" PIPE WRENCH CAST IRON H-D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$520.34/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    48 in

Details

  • Adjustment Type
    Standard
  • Handle Style
    Plain
  • Jaw Type
    Hook
  • Material
    Cast Iron
  • Maximum Jaw Capacity
    6 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)