1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
13514
Pipe Wrench - 48 in OAL, 6 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #
04237727
MFR #
13514
Your Price
$582.02
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
WILLIAMS TOOLS 13514
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
13514
Pipe Wrench - 48 in OAL, 6 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #
04237727
MFR #
13514
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$582.02
/each
(List
$727.53
)
Qty
Add to Cart
Overview
Mfr description
13514 48" PIPE WRENCH ALUMINUM H-D
Specifications
Head Angle
Straight
Material
Aluminum
Jaw Type
Hook
Maximum Jaw Capacity
6 in
Overall Length
48 in
Adjustment Type
Standard
Handle Style
Plain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought