Motion
39006
Socket Adapter - 1-1/2 in, 1 in Drive, 3-3/8 in Length, Socket Adapter
Mi Item #04237809
MFR #39006
Price$77.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Adapter - 1-1/2 in, 1 in Drive, 3-3/8 in Length, Socket Adapter
Mi Item #04237809
MFR #39006

Mfr description
39006 1F X 1-1/2M IMPACT ADAPTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.11/each

Specifications

Dimensions

  • Drive Size
    1 in, 1-1/2 in
  • Length/Diameter
    3-3/8 in

Details

  • Accessory Type
    Socket Adapter
  • Additional Details
    Black Industrial Finish
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)