Motion
39644
Impact Socket - 1-3/8 in Socket Size, 1 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #04237826
MFR #39644
List Price$30.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-3/8 in Socket Size, 1 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #04237826
MFR #39644

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.28/each for your price

Overview

Mfr description
39644 1 DR 1-3/8 STD IMP SKT 6PT

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    1-3/8 in
  • Socket Points
    6 PT
  • Overall Length
    2.5000 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Straight
  • UPC_NO
    662459947048
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought