Specifications
Dimensions
- Insert Width1-1/4 in
- Length10 ft
- Maximum Sheath Width0.67 in
- Overall Height0.84 in
- Weight10.00 lbs
Details
- Additional DetailsFDA Approved
- ColorWhite
- Insert MaterialUHMWPE
- Rail TypeTee Guide
- Sheath MaterialStainless Steel
- Steel Gauge14 ga
Overview
Mfr description
514-147-1 UHT-1.25-10 TEE GR 10FT