Overview
Mfr description
NCMR075-0100CT CYL AIR 3/4" BORE
- Single acting single rod, spring return or spring extend
- Block mount
- Bore sizes: 075 (3/4"), 106 (1 1/16"), 150 (1 1/2")
- Strokes (inch): 1/2, 1, 1 1/2, 2, 3, 4, 6
Specifications
- SeriesNCM
- Bore Diameter0.7500 in
- Country of OriginUS
- Stroke
- Body MaterialStainless Steel
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data