Motion
PL030X050RE-SS

TSUBAKI (UST)
PL030X050RE-SS

Keyless Bushing - RE-SS Series, 1.1810 in ID, 2.1654 in OD, 0.7874 in LTB
Mi Item #04237924
MFR #PL030X050RE-SS
Price$884.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL030X050RE-SS

Keyless Bushing - RE-SS Series, 1.1810 in ID, 2.1654 in OD, 0.7874 in LTB
Mi Item #04237924
MFR #PL030X050RE-SS

Mfr description
PL030X050RE-SS POWERLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$884.81/each

Specifications

Dimensions

  • Bolt Size
    M5x20
  • Bore Diameter
    1.1810 in
  • Hub Contact Pressure
    15809 psi
  • Length Through Bore  
    0.7874 in
  • Outside Diameter  
    2.1654 in
  • Overall Length
    1.1220 in
  • Screw Size
    M5x20
  • Shaft Contact Pressure
    182 N/mm^2
  • Weight
    0.60 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    4.000 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Lubrication
    No Lubrication Required
  • Number Of Locking Screws
    10
  • Series
    RE-SS
  • Transmissible Axial Force
    8624 lbs
  • UPC_NO
    097039675484
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)