Motion
PL095X135AE

TSUBAKI (UST)
PL095X135AE

Keyless Bushing - AE Series, 95 mm ID, 135 mm OD
Mi Item #04237926
MFR #PL095X135AE
Price$472.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL095X135AE

Keyless Bushing - AE Series, 95 mm ID, 135 mm OD
Mi Item #04237926
MFR #PL095X135AE

Mfr description
PL095X135AE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$472.71/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    95 mm
  • Hub Contact Pressure
    21901 psi
  • Maximum Transmitted Thrust
    43340 lb
  • Outside Diameter  
    135 mm
  • Overall Length
    53 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    267 N/mm^2
  • Weight
    4.900 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    60.000 ft-lbs
  • Maximum Transmitted Torque
    6719 ft-lbs
  • Number Of Locking Screws
    14
  • Series
    AE
  • Transmissible Axial Force
    43340 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)