Motion
952437

ANSELL
952437

Welding Sleeve - Kevlar Material, 22 in Long, Brown Color
Mi Item #04237953
MFR #952437
Price$31.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
952437

Welding Sleeve - Kevlar Material, 22 in Long, Brown Color
Mi Item #04237953
MFR #952437

Mfr description
952437 ANSELL CLOTHING 59406 MWS-22M
  • Ideal for thermal and flame protection;Soft;smooth;lightweight and breathable for additional comfort;Inherently flame-resistant sleeve;Resistant to sparks;pin-holding and sheeting;metal spatter common in MIG;TIG and Metal-Arc welding applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.48/each

Specifications

Dimensions

  • Length
    22 in

Details

  • Additional Details
    Thermal & Flame Protection
  • Ansi Isea Cut Resistance Level
    5
  • Color
    Brown
  • Garment Type
    Welding
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Kevlar
  • Product Line
    Welder's
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    20076490027111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)