1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
91740
Duratec FC Toothed Band Saw Blade - 19 ft 5 in Long, 1 in Wide
MI ITEM #
04238095
MFR #
91740
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Saw Blades
Band Saw Blades
L S STARRETT 91740
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
91740
Duratec FC Toothed Band Saw Blade - 19 ft 5 in Long, 1 in Wide
MI ITEM #
04238095
MFR #
91740
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
91740 234"X1X.035 10S DURATEC FC BL
Specifications
Length
19 ft 5 in
Tpi
10
Width
1 in
Thickness
0.035 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data