Motion
1200T RSB

DODGE
1200T RSB

1200T GRID LIGN HUB RSB
MI ITEM #04238124
MFR #1200T RSB
Price$16,846.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1200T RSB

1200T GRID LIGN HUB RSB
MI ITEM #04238124
MFR #1200T RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16,846.32/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Length
    11 in
  • Coupling Size
    1200
  • Maximum Bore Diameter
    13.0000 in
  • Outside Diameter
    19.6 in
  • Parallel Misalignment
    0.015 in
  • Weight
    950.4 lbs

Details

  • ATEX Certificate
    NO
  • Country of Origin
    FR
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    2618 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    007455
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Capacity
    1650000.0000
  • Torque Rating (in-lb)
    1650000 in-lb
  • UPC_NO
    782476355920

Overview

Mfr description
1200T GRID LIGN HUB RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text