Motion
400DA-90SS
Check Valve - 4 in, Female Coupler, x 4 in, Male Adapter, 90° Elbow
Mi Item #04238595
MFR #400DA-90SS
Price$794.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 4 in, Female Coupler, x 4 in, Male Adapter, 90° Elbow
Mi Item #04238595
MFR #400DA-90SS

Mfr description
400DA-90SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$794.00/each

Specifications

Dimensions

  • End 1 Size
    4 in
  • End 2 Size
    4 in

Details

  • Body Material
    Stainless Steel
  • Coupler Type
    Type DA Reducer Female Coupler x Male Adapter
  • End 1 Type
    Female Coupler
  • End 2 Type
    Male Adapter
  • Fitting Shape
    90° Elbow
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    100 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)