Motion
20 HSB 1.6875" BORE 3/8"X 3/16" KW 1 SS

REXNORD INC
20 HSB 1.6875" BORE 3/8"X 3/16" KW 1 SS

Tire Coupling Hub - Omega Series, 20 Size Code, 1.6875 in Bore Dia., Finished w/ Keyway & SS
Mi Item #04238618
MFR #20 HSB 1.6875" BORE 3/8"X 3/16" KW 1 SS
Price$372.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
20 HSB 1.6875" BORE 3/8"X 3/16" KW 1 SS

Tire Coupling Hub - Omega Series, 20 Size Code, 1.6875 in Bore Dia., Finished w/ Keyway & SS
Mi Item #04238618
MFR #20 HSB 1.6875" BORE 3/8"X 3/16" KW 1 SS

Mfr description
7300656 20 HSB 1.6875" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Coupling Outside Diameter
    4.4800 in
  • Coupling Size Code
    20
  • Hub Outside Diameter  
    4.0000 in
  • Length Through Bore  
    2.06 in
  • Mill Motor Frame Size
    603, 802B, 802C

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Horsepower @ 100 RPM
    3.65 hp
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300656
  • Max Rpm
    6600 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210880699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)