1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
194XL025
XL, 0.2000 in Pitch, 19.4000 in Pitch Length, 0.2500 in Width, Chloroprene Material
MI ITEM #
04238643
MFR #
194XL025
Your Price
$6.75
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 194XL025
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
194XL025
XL, 0.2000 in Pitch, 19.4000 in Pitch Length, 0.2500 in Width, Chloroprene Material
MI ITEM #
04238643
MFR #
194XL025
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$6.75
/each
(List
$8.44
)
Qty
Add to Cart
Overview
Mfr description
194XL025 TIMING BELT - XL PITCH
Specifications
Belt Type
XL
Pitch
0.2000 in
Overall Length
19.4000 in
Overall Width
0.2500 in
Material
Chloroprene
Pitch Length
19.4000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data