Motion
VFM250-02-02S

SMC CORP OF AMERICA
VFM250-02-02S

Mechanical Air Control Valve - Body Ported, 1/4 in Port, 5 Ports, 2 Position, One-Way Roller Lever Operated, 14.5 psi, 0.1 MPa MIN Pressure, 145 psi, 1.0 MPa MAX Pressure
Mi Item #04238761
MFR #VFM250-02-02S
Price$56.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFM250-02-02S

Mechanical Air Control Valve - Body Ported, 1/4 in Port, 5 Ports, 2 Position, One-Way Roller Lever Operated, 14.5 psi, 0.1 MPa MIN Pressure, 145 psi, 1.0 MPa MAX Pressure
Mi Item #04238761
MFR #VFM250-02-02S

Mfr description
VFM250-02-02S 5 PORT MECHANICAL VALVE -
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 to 1.0MPa
  • Effective area (Cv): 18mm 2 (1.0)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.65/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Outlet Size
    1/4 in
  • Port 1 Size/Type
    1/4 Rc
  • Port 2 Size/Type
    1/4 Rc
  • Port 3 Size/Type
    Rc 1/4
  • Port Size
    1/4 in
  • Weight
    330 g

Details

  • Actuator Type
    One-Way Roller Lever
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi, 1.0 MPa
  • Maximum Working Pressure
    145 psi, 1.0 MPa
  • Minimum Operating Pressure
    14.5 psi, 0.1 MPa
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    14.5 to 145 psi, 0.1 to 1.0 MPa
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Port Connection Type
    Rc Female
  • Port Gender
    Female
  • Seal Material
    Metal
  • Standards Met
    RoHS
  • Valve Function
    5 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)