Motion
A1628-06X300
A1628-06X300 Kuri Tec® A1628 Series 3/8 in. Nominal ID and 300 ft Standard Coil Lengths 300 PSI PVC/Polyurethane Blend Reinforced Spray Hose
MI ITEM #04239255
MFR #A1628-06X300
List Price$1.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A1628-06X300 Kuri Tec® A1628 Series 3/8 in. Nominal ID and 300 ft Standard Coil Lengths 300 PSI PVC/Polyurethane Blend Reinforced Spray Hose
MI ITEM #04239255
MFR #A1628-06X300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.74/each for your price

Overview

Mfr description
A1628-06 3/8 300 PSI HOSE
  • Extremely tough and kink resistant. PVC/polyurethane blended core - provides better chemical resistance than comparable all-PVC hoses. Ribbed cover provides excellent abrasion-resistance. 300 PSI working pressure. Pin-pricked cover vents vapor . . . helps prevent ballooning. Silicone-free. One-piece lengths. Phthalate Free!

Specifications

  • Product Types
    Series A1628 300 PSI PVC/Polyurethane Blend Reinforced Spray Hose
  • Type
    Reinforced Spray Hose
  • Application
    Pest control spraying., Agricultural spraying., Commercial weed spraying.
  • Hose Covering Material
    Ribbed PVC
  • Hose Type
    300 PSI PVC/Polyurethane Blend Reinforced Spray Hose
  • Manufacturer Upc Number
    822353038055
  • Additional Details
    Unique PVC/polyurethane blended core provides excellent resistance to hydrocarbon-based lawn care and pest control chemicals. Reinforced with high tensile strength yarn. PVC ribbed cover provides abrasion resistance. Performance - Plus Three Year Warranty! Pest Control
  • UPC_NO
    822353038055
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text