Motion
16B CONN LINK EA PK

PEER CHAIN
16B CONN LINK EA PK

Connecting Link - 16B / 1 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #04239295
MFR #16B CONN LINK EA PK
Price$5.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
16B CONN LINK EA PK

Connecting Link - 16B / 1 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #04239295
MFR #16B CONN LINK EA PK

Mfr description
16B CONN LINK EACH PACK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.42/each

Specifications

Dimensions

  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    0.6700 in, 17.01 mm
  • Link Plate Height
    0.830 in
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.326 in
  • Pitch
    1 in
  • Plate Height
    0.830 in
  • Plate Thickness
    0.250 in
  • Roller Width
    0.6700 in, 17.02 mm
  • Weight
    0.136 lbs
  • Weight per Foot
    0.141 lbs, 0.21 kg/m

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    16B
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    1815
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    16B
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)