Motion
BL544 COTT CONN LINK EA PK

PEER CHAIN
BL544 COTT CONN LINK EA PK

Connecting Link - 544 / 5/8 in Pitch, Cottered, Carbon Steel Material
MI ITEM #04239349
MFR #BL544 COTT CONN LINK EA PK
Your Price$2.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
BL544 COTT CONN LINK EA PK

Connecting Link - 544 / 5/8 in Pitch, Cottered, Carbon Steel Material
MI ITEM #04239349
MFR #BL544 COTT CONN LINK EA PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.99/each(List $4.48)

Overview

Mfr description
BL544 COTT CONN LINK EACH PACK
  • All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
  • Constructed with stacked plates and pins.
  • Leaf chains provide high strength and high load for lift applications.

Specifications

  • Chain Size & Pitch
    544 / 5/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Chain Standard
    ANSI
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Resistance Application Features
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    2082
  • Weight
    0.076 lbs
  • Chain Number & Pitch
    BL544 / 5/8 in
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Plate Height
    0.594 in
  • Plate Thickness
    0.094 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text