Overview
Mfr description
4080-M POWDERED MEDICAL GRADE GLOVE
Specifications
- Glove SizeMedium
- Surface FinishTextured
- Powder StylePowdered
- Product Line"Nitri-Cor Gold"
- ApplicationMedical/Exam Grade
- Sterile GlovesNon-Sterile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data