Motion
GEG70ES-2RS
Spherical Plain Bearing - 70 mm Bore, 120 mm OD, 70 mm Inner Ring Width, Sealed
MI ITEM #04239484
MFR #GEG70ES-2RS
Price$1,506.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 70 mm Bore, 120 mm OD, 70 mm Inner Ring Width, Sealed
MI ITEM #04239484
MFR #GEG70ES-2RS

Mfr description
GEG70ES-2RS METRIC SPERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,506.09/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Inner Ring Width  
    70 mm
  • Misalignment Angle  
    16 °
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    120 mm
  • Weight
    3.01 kg

Details

  • Ball Material
    52100 Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Operating Temperature Range
    -40 to +250 °F
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    2000000 N
  • Series
    GEG
  • Type Of Bearing
    Radial
  • UPC_NO
    190029025358

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)