Motion
40SC CLIP

TSUBAKI (UST)
40SC CLIP

Connecting Link - 40 / 1/2 in Pitch
Mi Item #04239491
MFR #40SC CLIP
Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40SC CLIP

Connecting Link - 40 / 1/2 in Pitch
Mi Item #04239491
MFR #40SC CLIP

Mfr description
40 SPRING CLIP ONLY OPEN END TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.18/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039208064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)