Motion
FXW2B08E 1/2 FLANGE BALL BRG

LINK-BELT
FXW2B08E 1/2 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal Seal
MI ITEM #04239562
MFR #FXW2B08E 1/2 FLANGE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FXW2B08E 1/2 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal Seal
MI ITEM #04239562
MFR #FXW2B08E 1/2 FLANGE BALL BRG

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FXW2B08E FLANG BLK FX-W2B08E
  • 1/2" Mounted Ball Bearing, Intermediate Duty, High-Test Iron 2-Bolt Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal, Non-relubricatable

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Ductile Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Bearing Number
    W2B08EL
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E Lip Seal
  • Overall Length Diameter
  • Housing Width
    3/8 in
  • Country of Origin
    Mexico
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2360 lbs
  • Radial Static Load Capacity
    1110 lbs
  • Length Through Bore
    1-1/4 in
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Max Rpm
    9000 rpm
  • Series
    200
  • Bore Length
    1-1/8 in
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Grease Type
    Exxon Ronex MP Std
  • Retainer Material
    NYLON
  • UPC_NO
    793699315844
  • Weight
    0.6 lbs
  • Bolt Hole Spacing
    2-1/2 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought