Motion
CG5A63SV-PS
CG5 CG5A63SV-PS with 63 mm Bore Size
Mi Item #04239582
MFR #CG5A63SV-PS
Price$60.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG5 CG5A63SV-PS with 63 mm Bore Size
Mi Item #04239582
MFR #CG5A63SV-PS

Mfr description
CG5A63SV-PS SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.80/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Cylinder Size
    63 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Installation Instructions
  • Manufacturer Catalog
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)