Motion
02-200449
PFR2-16-S-12T/4.0 FLOW CONTROL VALVE
MI ITEM #04239610
MFR #02-200449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFR2-16-S-12T/4.0 FLOW CONTROL VALVE
MI ITEM #04239610
MFR #02-200449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PFR2-16-S-12T/4.0 FLOW CONTROL VALVE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Actuation
    Manual
  • Action
    Flow Regulator
  • Maximum Flow Rate
    114 lpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    210 bar
  • Housing Material
    Aluminum
  • Pressure Compensation
    Pressure Compensated
  • Overall Width
    2.00 in
  • Port Size
    12
  • Connection Gender
    Female
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    8.47 in
  • Overall Length
    4.00 in
  • Maximum Viscosity
    105 sus
  • Adjustment Type
    Screw
  • Cavity
    C-16-3
  • Ambient Temperature Range
    -40°C to +120 °C
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    Standard
  • Minimum Flow Rate
    1.9 lpm
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13 Microns
  • Valve Torque Into Cavity
    108-122 Nm
  • Manufacturer Catalog Number
    02-200449

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought